Soil samplers, Mole
Mole with handle and bar, 750 mm
Catalog # BURK5350-1005
Supplier: BURKLE
Wechseln zu:
Product Details & Documents
Very robust model with specially hardened forged drill bits. For determining soil properties, moisture and structure. The shape of the Mole‘s drill bits ensures minimum friction when drilling and removing the Mole from the ground.The Mole has different components. Handle with 75 cm rod, extension rod 100 cm if necessary and one of seven available drill bits, each of which is designed for a particular soil type. The components can be combined without any problems. Extension rods can extend the working depth of the Mole down to 5 m. Please order drill bits seperately.
- Physical efforts are reduced to a minimum
Spezifikationen:
- Description:Mole with handle and bar
- Length:750 mm
Accessories
Produktinformationen
- Catalog #AvailabilityPrice
- Extension rod (100 cm)