Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Vials, pathological

7 ml, 20,0 mm, 43,0 mm, Bijou
Catalog # 215-3568
Supplier:   MURRAY S
Vials, pathological
Catalog # 215-3568
Supplier:  MURRAY S
Vials, pathological
Vials, pathological

7 ml, 20,0 mm, 43,0 mm, Bijou

Price
159,00 €
Log in for availability
1 * 245 ST
Product Details & Documents

Soda glass.

Tubular vials complete with fitted white wadless polypropylene cap.

Specifications
  • Ext.Ø:
    20,0 mm
  • Type:
    Bijou
  • Capacity:
    7 ml
  • Height:
    43,0 mm
  • Seq:
    01