Order Entry
Germany
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

500 ml, 122,39 mm, 80,5 mm
Catalog # KART721
Supplier:   KARTELL
Beakers, low form
Catalog # KART721
Supplier:  KARTELL
Beakers, low form
Beakers, low form

500 ml, 122,39 mm, 80,5 mm

Price
191,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PTFE, with spout.

  • Excellent chemical resistance
  • Temperature resistant from –200 to +250 °C
  • Flat bottom for good heat transfer, for example when used on regulated hotplates

Thick walled, with reinforced lip and exceptionally smooth inner walls to prevent contamination. Non stick. Low gas permeability.

Specifications
  • Ext.Ø:
    80,5 mm
  • Capacity:
    500 ml
  • Height:
    122,39 mm
  • Seq:
    04