Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Beakers, low form

800 ml, 135 mm, 100 mm
Catalog # LENZ07001067
Supplier:   Lenz Laborglas
Beakers, low form
Catalog # LENZ07001067
Supplier:  Lenz Laborglas
Beakers, low form
Beakers, low form

800 ml, 135 mm, 100 mm

Price
146,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

DURAN®, borosilicate glass, with spout.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Graduated for approximate reading of contents and labelling area (exept 5 ml beaker, not graduated).

Certifications: DIN 12331 and ISO 3819

Specifications
  • Ext.Ø:
    100 mm
  • Capacity:
    800 ml
  • Height:
    135 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.