Extractors for solids
250 ml, 500 ml, 60/46 NS
Catalog # LENZ05431049
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass.
- Very good chemical resistance
- Very good temperature resistance
For the extraction of solids (warm).
The complete apparatuses are consisting of:
Extractor head with glass thimbles for solids, Dimroth condenser, with thread GL 14, round bottom flask.
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Extraction cap.:250 ml
- Socket size:60/46 NS
- Seq:03
- Flask capacity:500 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



