Extractors for solids
100 ml, 250 ml, 45/40 NS
Catalog # LENZ05431037
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass.
- Very good chemical resistance
- Very good temperature resistance
For the extraction of solids (warm).
The complete apparatuses are consisting of:
Extractor head with glass thimbles for solids, Dimroth condenser, with thread GL 14, round bottom flask.
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Extraction cap.:100 ml
- Socket size:45/40 NS
- Seq:02
- Flask capacity:250 ml



