Order Entry
Germany
Orders LinkContactUsLinkComponent
Screw top vials

Screw top vials

Vials, 7,00 ml, 17×60 mm, Clear, No, 15-425
  SIAL27151
 :   Merck
Screw top vials
  SIAL27151
 :  Merck
Screw top vials

Vials, 7,00 ml, 17×60 mm, Clear, No, 15-425

 
75,60 €
   
1 * 100 ST
 
 
  • Cap included:
    No
  • Cap Size:
    15-425
  • Ø×H:
    17×60 mm
  • Capacity:
    7,00 ml
  • Colour:
    Clear
  • Description:
    Vials
  • Seq:
    15
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.