Order Entry
Germany
Orders LinkContactUsLinkComponent
Spoon spatulas, broad shape

Spoon spatulas, broad shape

180 mm, 20 mm, 2 ml
Catalog # 231-0124
Supplier:   NICKEL ELECTRO
Spoon spatulas, broad shape
Catalog # 231-0124
Supplier:  NICKEL ELECTRO
Spoon spatulas, broad shape
Spoon spatulas, broad shape

180 mm, 20 mm, 2 ml

Price
10,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel.

  • One end is flat and spatula-shaped, the other end is spoon-shaped
  • Excellent chemical resistance
  • Excellent thermal resistance
  • Quick and easy to clean
  • Non magnetic, bright finish
Specifications
  • Capacity:
    2 ml
  • Length:
    180 mm
  • Seq:
    03
  • Spoon size:
    20 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.