Screw thread vials
10,00 ml, Flat bottom, 22×50 mm, Glass, Clear, No, Screw, 18-400
: DELTALAB
- Cap included:No
- Cap Size:18-400
- Ø×H:22×50 mm
- Capacity:10,00 ml
- Colour:Clear
- Material:Glass
- Seq:02
- Cap type:Screw
- Base:Flat bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



