Order Entry
Germany
Orders LinkContactUsLinkComponent
NMR sample tubes, Select series

NMR sample tubes, Select series

178 mm, 19 µm, ±7 µm, 400 MHz
Catalog # 634-1302
NMR sample tubes, Select series
Catalog # 634-1302
NMR sample tubes, Select series
NMR sample tubes, Select series

178 mm, 19 µm, ±7 µm, 400 MHz

Price
104,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

For ceramic turbines.

Specifications
  • Camber:
    19 µm
  • Concentricity:
    ±7 µm
  • Frequency:
    400 MHz
  • Length:
    178 mm
  • Seq:
    02