Order Entry
Germany
Orders LinkContactUsLinkComponent
HPLC columns, ZORBAX® Eclipse Plus

HPLC columns, ZORBAX® Eclipse Plus

Analytical, C18, 95 Å, 3,5 µm, 2,10 mm, 100 mm
Catalog # HEWL959793-902
Supplier:   Agilent
HPLC columns, ZORBAX® Eclipse Plus
Catalog # HEWL959793-902
Supplier:  Agilent
HPLC columns, ZORBAX® Eclipse Plus
HPLC columns, ZORBAX® Eclipse Plus

Analytical, C18, 95 Å, 3,5 µm, 2,10 mm, 100 mm

Price
771,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Eclipse Plus columns are recommended for initial method development from pH 2 to 9 and provide high resolution and excellent peak shape of all types of compounds.

  • High level of performance (peak shape, efficiency, resolution and lifetime) with all sample types: acids, bases and neutrals
  • Superior reproducibility with more rigorous QA/QC testing
  • Improved, patented silica manufacturing with start-to-finish product control
Specifications
  • Column Format:
    Analytical
  • Ø int.:
    2,10 mm
  • Particle Size:
    3,5 µm
  • Pore size:
    95 Å
  • Length:
    100 mm
  • Seq:
    11
  • Phase:
    C18
  • Carbon load:
    9%
  • Cat. No.:
    HEWL959793-902
  • Description:
    C18
  • Endcapped:
    Double
  • USP code:
    L1
  • Temperature limit:
    60 °C
  • pH range:
    2,0 - 9,0
  • Surface area:
    160 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.