Order Entry
Germany
Orders LinkContactUsLinkComponent
Cryoboxes

Cryoboxes

81 (9×9), 3,5 ml capacity, 13 mm, 135×135×56 mm
Catalog # SARS95.64.982
Marketsource
Supplier:   SARSTEDT
Cryoboxes
Catalog # SARS95.64.982
Supplier:  SARSTEDT
Marketsource
Cryoboxes

81 (9×9), 3,5 ml capacity, 13 mm, 135×135×56 mm

Price
34,80 €
Log in for availability
1 * 10 ST
Product Details & Documents

Storage boxes, moisture-resistant laminated carboard material with lid and compartmentalised insert.

  • Space saving and organised sample storage
  • Safe and light-protected storage

Suitable for micro tubes, PCR tubes and centrifuge tubes.

Documents

Specifications
  • Compartments:
    81 (9×9)
  • For tube Ø:
    13 mm
  • For tubes:
    3,5 ml capacity
  • W×D×H ext.:
    135×135×56 mm
  • Seq:
    04