Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Cryoboxes

144 (12×12), 0,2 ml capacity, 9,5 mm, 135×135×28 mm
Catalog # SARS95.64.924
Marketsource
Supplier:   SARSTEDT
Cryoboxes
Catalog # SARS95.64.924
Supplier:  SARSTEDT
Marketsource
Cryoboxes

144 (12×12), 0,2 ml capacity, 9,5 mm, 135×135×28 mm

Price
44,30 €
Log in for availability
1 * 10 ST
Product Details & Documents

Storage boxes, moisture-resistant laminated carboard material with lid and compartmentalised insert.

  • Space saving and organised sample storage
  • Safe and light-protected storage

Suitable for micro tubes, PCR tubes and centrifuge tubes.

Specifications
  • Compartments:
    144 (12×12)
  • For tube Ø:
    9,5 mm
  • For tubes:
    0,2 ml capacity
  • W×D×H ext.:
    135×135×28 mm
  • Seq:
    07