Transfer pipettes
6,0 ml, 20 - 30 µl, 146 mm, - ml, +, Individually wrapped
Catalog # SARS86.1175.001
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
LDPE, disposable.
- No risk of injury or infection from broken glass
- Disposable: No carry over or cross contamination
- Can be heat-sealed for sample storage and transport
- Environmentally neutral, ensuring non-toxic disposal
Specifications
- Packed:Individually wrapped
- Sterile:+
- Capacity:6,0 ml
- Length:146 mm
- Drop vol.:20 - 30 µl
- Graduation:- ml



