Order Entry
Germany
Orders LinkContactUsLinkComponent
PCR tubes, Multiply®

PCR tubes, Multiply®

PCR strip of 4 tubes, Multiply® -μStripPro with attached lids, Natural, 0,2 ml
Catalog # SARS72.990.002
Marketsource
Supplier:   SARSTEDT
PCR tubes, Multiply®
Catalog # SARS72.990.002
Supplier:  SARSTEDT
Marketsource
PCR tubes, Multiply®

PCR strip of 4 tubes, Multiply® -μStripPro with attached lids, Natural, 0,2 ml

Price
256,00 €
Log in for availability
1 * 480 ST
Product Details & Documents

PP, translucent

  • Thin, smooth walls ensure rapid and even heat transfer to the sample
  • Anti-contamination shield prevents accidental contact with the inner surface of the lid, preventing potential contamination
  • Frosted flat lid with large writing area

Developed due to the limitations of traditional reaction tubes they offer many desirable benefits. Enhanced design features ensure work is risk-free from contamination and non-tiring compared to the more traditional tubes. 0,2 and 0,5 ml thin-walled Multiply® PCR cups are moulded with an integral anti-contamination shield at the front of the lid.

Specifications
  • Capacity:
    0,2 ml
  • Colour:
    Natural
  • Description:
    PCR strip of 4 tubes, Multiply® -μStripPro with attached lids
  • Seq:
    8