PCR tubes, Multiply®
PCR strip of 4 tubes, Biosphere® Multiply® -μStripPro, sterile, with attached lids, Natural, 0,2 ml
SARS72.990
Marketsource
: SARSTEDT
PP, translucent
- Thin, smooth walls ensure rapid and even heat transfer to the sample
- Anti-contamination shield prevents accidental contact with the inner surface of the lid, preventing potential contamination
- Frosted flat lid with large writing area
Developed due to the limitations of traditional reaction tubes they offer many desirable benefits. Enhanced design features ensure work is risk-free from contamination and non-tiring compared to the more traditional tubes. 0,2 and 0,5 ml thin-walled Multiply® PCR cups are moulded with an integral anti-contamination shield at the front of the lid.
- Capacity:0,2 ml
- Colour:Natural
- Description:PCR strip of 4 tubes, Biosphere® Multiply® -μStripPro, sterile, with attached lids
- Seq:7



