Injection needles
Injection needles, Luer lock, regular, 14, 30 mm, 2,0 mm, Bevelled
Catalog # SOCO371.2030
Supplier: Socorex Isba
Jump to:
Product Details & Documents
Reusable Luer lock needles intended for safe, precise animal injections. Sharp bevel and made of stainless steel for long durability.
Delivery information: Supplied in dispensing box with sliding lid for easy and safe needle removal.
Specifications
- Ø:2,0 mm
- Gauge:14
- Type of tip:Bevelled
- Description:Injection needles, Luer lock, regular
- Length:30 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



