Container with screw cap
250 ml, 70 mm, 78 mm, HDPE cap, graduation upto 200 ml, Neutral, 210/case, PP
SARS75.9922.532
: SARSTEDT
PP, translucent, with screw cap.
- Excellent chemical resistance
- Excellent temperature resistance
Transparent containers with reliable sealing caps.
Collection and storage of urine.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
- Ext.Ø:70 mm
- Packed:210/case
- Type:HDPE cap, graduation upto 200 ml
- Capacity:250 ml
- Height:78 mm
- Material:PP
- Seq:08
- Cap colour:Neutral



