Order Entry
Germany
Orders LinkContactUsLinkComponent
Sample cups for analysers

Sample cups for analysers

Autoanalyser cups, conical base, 3,5 ml, 38 mm, Transparent, 5000/case, 8 mm, 14 mm
Catalog # SARS73.646
Marketsource
Supplier:   SARSTEDT
Sample cups for analysers
Catalog # SARS73.646
Supplier:  SARSTEDT
Marketsource
Sample cups for analysers

Autoanalyser cups, conical base, 3,5 ml, 38 mm, Transparent, 5000/case, 8 mm, 14 mm

Price
144,00 €
Log in for availability
1 * 5.000 ST
Product Details & Documents

Sample cups, made of PS.

Specifications
  • Ø opening:
    8 mm
  • Ø top:
    14 mm
  • Packed:
    5000/case
  • Capacity:
    3,5 ml
  • Colour:
    Transparent
  • Description:
    Autoanalyser cups, conical base
  • Height:
    38 mm
  • Seq:
    04