PCR tubes, Multiply®
PCR strip of 8 tubes, Multiply® -μStripPro, without lids, Natural, 0,2 ml
Catalog # SARS72.985.002
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
PP, translucent
- Thin, smooth walls ensure rapid and even heat transfer to the sample
- Anti-contamination shield prevents accidental contact with the inner surface of the lid, preventing potential contamination
- Frosted flat lid with large writing area
Developed due to the limitations of traditional reaction tubes they offer many desirable benefits. Enhanced design features ensure work is risk-free from contamination and non-tiring compared to the more traditional tubes. 0,2 and 0,5 ml thin-walled Multiply® PCR cups are moulded with an integral anti-contamination shield at the front of the lid.
Specifications
- Capacity:0,2 ml
- Colour:Natural
- Description:PCR strip of 8 tubes, Multiply® -μStripPro, without lids
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



