Order Entry
Germany
Orders LinkContactUsLinkComponent
Hydrometers

Hydrometers

3,000 - 3,500 g/ml, 0,005 g/ml, 300 mm
Catalog # ALLA3050FG300/20QP
Supplier:   Alla France
Hydrometers
Catalog # ALLA3050FG300/20QP
Supplier:  Alla France
Hydrometers
Hydrometers

3,000 - 3,500 g/ml, 0,005 g/ml, 300 mm

Price
455,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Commercial grade density hydrometers with a reference temperature of 20 °C.

Specifications
  • Length:
    300 mm
  • Seq:
    09
  • Division:
    0,005 g/ml
  • Range:
    3,000 - 3,500 g/ml