Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Dissolved oxygen probes

Dissolved oxygen probe InLab® 605, IP 67, Dissolved oxygen probe InLab® 605, IP 67, 0 - 200%, 0 - 20 mg/l, 0...+60 °C, PPS, BNC/RCA (Cinch), 1,8 m cable, 12×120 mm
Catalog # 664-1004
Supplier:   Mettler - Toledo
Dissolved oxygen probes
Catalog # 664-1004
Supplier:  Mettler - Toledo
Dissolved oxygen probes
Dissolved oxygen probes

Dissolved oxygen probe InLab® 605, IP 67, Dissolved oxygen probe InLab® 605, IP 67, 0 - 200%, 0 - 20 mg/l, 0...+60 °C, PPS, BNC/RCA (Cinch), 1,8 m cable, 12×120 mm

Price
1 060,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Documents

Specifications
  • Concentration:
    0 - 200%, 0 - 20 mg/l
  • Connection:
    BNC/RCA (Cinch), 1,8 m cable
  • Ø×L:
    12×120 mm
  • Type:
    Dissolved oxygen probe InLab® 605, IP 67
  • Description:
    Dissolved oxygen probe InLab® 605, IP 67
  • Material:
    PPS
  • Seq:
    01
  • Temp.:
    0...+60 °C
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Electrolyte for InLab® 605 DO probe, one 25 ml bottle
    Electrolyte for InLab® 605 DO probe, one 25 ml bottle
    METT51340294
    Log in for availability
    1 * 25 mL - 30,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Membrane kit for InLab® 605 DO probe, incl. three membrane bodies and 25 ml of electrolyte
    Membrane kit for InLab® 605 DO probe, incl. three membrane bodies and 25 ml of electrolyte
    664-1006
    Log in for availability
    1 * 1 ST - 304,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Calibration bottle for InLab® 605 DO probe
    Calibration bottle for InLab® 605 DO probe
    662-0534
    Log in for availability
    1 * 1 ST - 19,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Sealing kit for InLab® 605 DO probe
    Sealing kit for InLab® 605 DO probe
    METT51340295
    Log in for availability
    1 * 1 ST - 21,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Zero oxygen tablets, used for calibration
    Zero oxygen tablets, used for calibration
    METT51300140
    Log in for availability
    1 * 20 ST - 53,50 €