Racks for test tubes
18 mm, 24 (2×12), Acrylic, 325×65 mm, 145 mm
Catalog # 212-8382
Supplier: KOEHLER TECHNISCHE PRODUKTEN
Jump to:
Product Details & Documents
Made of acrylic, clear.
These acrylic test tube racks, two tier is a stable, solid, hygienic, easily cleaned, physiologically inert. Recesses in bases.
Specifications
- Hole Ø:18 mm
- No. of Holes:24 (2×12)
- Height:145 mm
- L×W:325×65 mm
- Material:Acrylic
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



