Order Entry
Germany
Orders LinkContactUsLinkComponent
Pipette Boxes, Square

Pipette Boxes, Square

65×65×165 mm
Catalog # KOEHW-1150
Pipette Boxes, Square
Catalog # KOEHW-1150
Pipette Boxes, Square
Pipette Boxes, Square

65×65×165 mm

Price
89,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Anodized aluminium boxes with silicone insert for the protective storage of pipettes.

  • With slip-on cover
  • Autoclavable up to 180 °C
Specifications
  • Seq:
    01
  • W×D×H:
    65×65×165 mm