Pipette Boxes, Square
65×65×260 mm
Catalog # 612-2042
Supplier: KOEHLER TECHNISCHE PRODUKTEN
Jump to:
Product Details & Documents
Anodized aluminium boxes with silicone insert for the protective storage of pipettes.
- With slip-on cover
- Autoclavable up to 180 °C
Specifications
- Seq:03
- W×D×H:65×65×260 mm



