Pipette Boxes, Square
65×65×390 mm
Catalog # 612-2044
Supplier: KOEHLER TECHNISCHE PRODUKTEN
Jump to:
Product Details & Documents
Anodized aluminium boxes with silicone insert for the protective storage of pipettes.
- With slip-on cover
- Autoclavable up to 180 °C
Specifications
- Seq:05
- W×D×H:65×65×390 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



