Order Entry
Germany
Orders LinkContactUsLinkComponent
Dissolved oxygen probes, InPro® 6800

Dissolved oxygen probes, InPro® 6800

DO probe, InPro® 6800, InPro® 6800, 0 - 6 μg/l [ppb], Stainless steel, VP, straight, 12×320 mm, Spring water, fruit juices, yeast propagation
Catalog # METN52200967
Supplier:   Mettler - Toledo
Dissolved oxygen probes, InPro® 6800
Catalog # METN52200967
Supplier:  Mettler - Toledo
Dissolved oxygen probes, InPro® 6800

DO probe, InPro® 6800, InPro® 6800, 0 - 6 μg/l [ppb], Stainless steel, VP, straight, 12×320 mm, Spring water, fruit juices, yeast propagation

Price
2 946,94 €
Log in for availability
1 * 1 ST
Product Details & Documents

The InPro O2 sensor family provides the means for reliable inline measurement of dissolved oxygen in a wide spectrum of processes that operate under sterile/hygienic conditions.

  • Hygienic design, capable of withstanding CIP procedures
  • Stainless steel surfaces with highly polished finish
  • Steam sterilisable and autoclavable up to 140°C
  • Low detection limit at high signal stability
  • O-rings with FDA and USP Class VI approval
  • Minimal maintenance requirement
  • ISM (Intelligent Sensor Management)
Specifications
  • Concentration:
    0 - 6 μg/l [ppb]
  • Connection:
    VP, straight
  • Ø×L:
    12×320 mm
  • For:
    Spring water, fruit juices, yeast propagation
  • Type:
    InPro® 6800
  • Description:
    DO probe, InPro® 6800
  • Material:
    Stainless steel
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Membrane body, T-96, 16 pieces/pack
    Membrane body, T-96, 16 pieces/pack
    METN52206114
    Log in for availability
    1 * 16 ST - 2 338,54 €

Product Information

  • Catalog #
    Availability
    Price
  • Membrane kit, T-96 (4 membrane bodies, 1 O-ring set, 25 ml electrolyte), for InPro 6800/6050
    Membrane kit, T-96 (4 membrane bodies, 1 O-ring set, 25 ml electrolyte), for InPro 6800/6050
    METN52200024
    Log in for availability
    1 * 1 ST - 646,25 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.