Order Entry
Germany
Orders LinkContactUsLinkComponent
Cryoboxes

Cryoboxes

7×7, 17,3 mm, 133×133×30 mm
Catalog # RATI5220101
Supplier:   RATIOLAB
Cryoboxes
Catalog # RATI5220101
Supplier:  RATIOLAB
Cryoboxes
Cryoboxes

7×7, 17,3 mm, 133×133×30 mm

Price
13,40 €
Log in for availability
1 * 5 ST
Product Details & Documents

These cryoboxes are made of polypropylene in natural or other colors. They can be used with sample vessels of differing diameters by removing the grid inserts.

  • Robust hinge with safe snap-on lid
  • Stackable for safe transport
  • Drain bores at the bottom for dew liquids

These cryoboxes are particularly practical and flexible due to their removable inserts. Cleaning of the boxes and the inserts is much simpler than cryoboxes with permanently fitted inserts.

The inserts fit all ratiolab® cryo boxes.

Delivery information: Boxes are supplied without inserts, they need to be ordered separately.

Specifications
  • Compartments:
    7×7
  • For tube Ø:
    17,3 mm
  • W×D×H ext.:
    133×133×30 mm
  • Seq:
    13
  • Cat. No.:
    RATI5220101
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.