Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary columns, VF-624ms

Capillary columns, VF-624ms

Capillary, VF-624ms, 3,00 µm, 0,53 mm, 30 m
Catalog # VARICP9106I5
Supplier:   VARIAN
Capillary columns, VF-624ms
Catalog # VARICP9106I5
Supplier:  VARIAN
Capillary columns, VF-624ms
Capillary columns, VF-624ms

Capillary, VF-624ms, 3,00 µm, 0,53 mm, 30 m

Price
1 280,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

VF-624ms columns set a new standard for the analysis of volatile organic compounds.

  • Improved phase technology reduces bleed, thereby increasing signal-to-noise ratios
  • Especially suited for analysing solvents according to EPA methods 524, 624 and 8260, as well as USP 467
  • Eliminate ghost peaks and unstable baselines for best data accuracy
  • Enhanced selectivity eliminating co-eluters such as benzene and 1,2-dichloroethane for improved productivity
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    3,00 µm
  • Ø int.:
    0,53 mm
  • Length:
    30 m
  • Seq:
    07
  • Phase:
    VF-624ms