Capillary columns, VF-624ms
Capillary, VF-624ms, 0,84 µm, 0,15 mm, 15 m
Catalog # VARICP9101
Supplier: VARIAN
Jump to:
Product Details & Documents
VF-624ms columns set a new standard for the analysis of volatile organic compounds.
- Improved phase technology reduces bleed, thereby increasing signal-to-noise ratios
- Especially suited for analysing solvents according to EPA methods 524, 624 and 8260, as well as USP 467
- Eliminate ghost peaks and unstable baselines for best data accuracy
- Enhanced selectivity eliminating co-eluters such as benzene and 1,2-dichloroethane for improved productivity
Specifications
- Column Format:Capillary
- Film thickness:0,84 µm
- Ø int.:0,15 mm
- Length:15 m
- Seq:01
- Phase:VF-624ms



