Capillary columns, VF-624ms
Capillary, VF-624ms, 0,84 µm, 0,15 mm, 20 m
Catalog # VARICP9100
Supplier: VARIAN
Jump to:
Product Details & Documents
VF-624ms columns set a new standard for the analysis of volatile organic compounds.
- Improved phase technology reduces bleed, thereby increasing signal-to-noise ratios
- Especially suited for analysing solvents according to EPA methods 524, 624 and 8260, as well as USP 467
- Eliminate ghost peaks and unstable baselines for best data accuracy
- Enhanced selectivity eliminating co-eluters such as benzene and 1,2-dichloroethane for improved productivity
Specifications
- Column Format:Capillary
- Film thickness:0,84 µm
- Ø int.:0,15 mm
- Length:20 m
- Seq:02
- Phase:VF-624ms
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



