Order Entry
Germany
Orders LinkContactUsLinkComponent
Sample dippers

Sample dippers

Dipper container with handle, PP/PE, 500 ml, 183 cm
Catalog # DELT19576
Supplier:   DELTALAB
Sample dippers
Catalog # DELT19576
Supplier:  DELTALAB
Sample dippers

Dipper container with handle, PP/PE, 500 ml, 183 cm

Price
664,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The polypropylene cups have threaded fittings that screw onto the handle.

  • Autoclavable container up to 121 °C
  • Two pouring spouts for both left- or right- handed people
  • HDPE ribbed handles with hanging hook for a sure grip

Suitable for convenient sampling from tanks, vats, streams, ponds and lakes.

Specifications
  • Capacity:
    500 ml
  • Description:
    Dipper container with handle
  • Length:
    183 cm
  • Material:
    PP/PE
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.