Order Entry
Germany
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Sep-Pak® Plus

Solid phase extraction cartridges, Sep-Pak® Plus

Sep-Pak® Plus Short, tC18, Cartridge, 125 Å, 37 - 55 µm, 0,8 ml, 400 mg
Catalog # WATEWAT036810
Marketsource
Supplier:   WATERS
Solid phase extraction cartridges, Sep-Pak® Plus
Catalog # WATEWAT036810
Supplier:  WATERS
Marketsource
Solid phase extraction cartridges, Sep-Pak® Plus

Sep-Pak® Plus Short, tC18, Cartridge, 125 Å, 37 - 55 µm, 0,8 ml, 400 mg

Price
411,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

These cartridges can used with liquid and gas samples and have the unique capability of reverse flow direction, a useful feature for trace enrichment application.

  • Precision design suits to robotic application also more convenient in manual use
  • Sorbents are in short and long body configurations

Can be connected to different devices like filter units, positive flow pumps and syringes, vacuum manifolds, automated sample processor, and in-line reaction systems (PET applications).

Specifications
  • Column Format:
    Cartridge
  • Particle Size:
    37 - 55 µm
  • Pore size:
    125 Å
  • Capacity:
    0,8 ml
  • Description:
    Sep-Pak® Plus Short, tC18
  • Seq:
    03
  • Bed weight:
    400 mg