Auftragserfassung
Germany
AuftragsverfolgungKontakt
Capillary tubes

Capillary tubes

70 mm, 0,55 mm, 0,44 mm
Catalog # HILG1411808
Supplier:   HILGENBERG
Capillary tubes
Catalog # HILG1411808
Supplier:  HILGENBERG
Capillary tubes
Capillary tubes

70 mm, 0,55 mm, 0,44 mm

Price
531,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Soda-lime glass.

  • Both ends open
Specifications
  • Ext.Ø:
    0,55 mm
  • Ø int.:
    0,44 mm
  • Länge:
    70 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.