Pipette tips, Finntip™ Flex
50 - 1200 µl, +, 87 mm, Turquoise, 10 racks, 96 each
Catalog # 613-0615
Supplier: Thermo Fisher Scientific
Pipette tips, Finntip™ Flex
Catalog # 613-0615
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
New generation of tips offering the user greater flexibility.
- High quality PP, autoclavable
- Ergonomic thin wall tip; low attachment and ejection forces
- Non slip rack with hinged cover
- Easy to use refill system
: Available loose, in racks, in a starter kit (1 rack of 96 and 16 or 20 refills of 96) or a refill kit (16 or 20 refills of 96).
10 ml tips: only available in bags.
Specifications
- Colour code:Turquoise
- Packed:10 racks, 96 each
- Sterile:+
- Volume:50 - 1200 µl
- Length:87 mm
- Cat. No.:613-0615
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact



