Headspace vials, WHEATON®
20,00 ml, 23×75 mm, Glass, Clear, No
Catalog # WHEA225280
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These vials made of type I borosilicate glass feature rounded shoulders and bottoms, allowing for even heating and safer operation at higher pressures.
- Accepts 20 mm aluminium seal
- Top designed to provide a tight seal with septa
Ordering information: Aluminium seals must be ordered separately.
Specifications
- Cap included:No
- Ø×H:23×75 mm
- Capacity:20,00 ml
- Colour:Clear
- Material:Glass
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



