Container with screw cap
120 ml, 44 mm, 105 mm, HDPE cap, graduation upto 120 ml, Neutral, 250/case, PP
Catalog # SARS75.9922.421
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
PP, translucent, with screw cap.
- Excellent chemical resistance
- Excellent temperature resistance
Transparent containers with reliable sealing caps.
Collection and storage of urine.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ext.Ø:44 mm
- Packed:250/case
- Type:HDPE cap, graduation upto 120 ml
- Capacity:120 ml
- Height:105 mm
- Material:PP
- Seq:06
- Cap colour:Neutral



