Capillary columns, CP-Wax™
on 5" cage, Capillary, CP-Wax 52 CB, 2,00 µm, 0,53 mm, 25 m
Catalog # VARICP7658I5
Jump to:
Discontinued
Product Details & Documents
The CP-Wax™ lines of chemically bonded columns offer a broad range of selectivities for method optimisation. The backbone of this series stationary phases is made of a polyethylene glycol.
Specifications
- Column Format:Capillary
- Film thickness:2,00 µm
- Ø int.:0,53 mm
- Description:on 5" cage
- Length:25 m
- Seq:43
- Phase:CP-Wax 52 CB



