Capillary columns, CP-Wax™
on 7" cage, Capillary, CP-Wax 52 CB, 1,00 µm, 0,53 mm, 60 m
Catalog # VARICP8798
Supplier: VARIAN
Jump to:
Product Details & Documents
The CP-Wax™ lines of chemically bonded columns offer a broad range of selectivities for method optimisation. The backbone of this series stationary phases is made of a polyethylene glycol.
Specifications
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,53 mm
- Description:on 7" cage
- Length:60 m
- Seq:41
- Phase:CP-Wax 52 CB



