Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary columns, CP-SilicaPLOT

Capillary columns, CP-SilicaPLOT

Capillary, CP-SilicaPLOT, 6,00 µm, 0,53 mm, 30 m
Catalog # VARICP8570I5
Supplier:   VARIAN
Capillary columns, CP-SilicaPLOT
Catalog # VARICP8570I5
Supplier:  VARIAN
Capillary columns, CP-SilicaPLOT
Capillary columns, CP-SilicaPLOT

Capillary, CP-SilicaPLOT, 6,00 µm, 0,53 mm, 30 m

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

CP-SilicaPLOT brings the benefits of capillary PLOT columns (higher efficiency and faster analysis time) to many applications that previously could only be done by packed columns.

  • No influence of water on retention times for robust methodology
  • Elution of CO₂ and sulfur gases at ppm levels for improved productivity
  • Separates cyclopropane from propylene for accurate results
  • Ideal for CO₂ in ethylene, freons/CFCs, hydrocarbons, propylene and sulfur gases
  • Elutes CO₂ and sulfur gases at ppm levels and separates cyclopropane from propylene
  • Decomposition of pentadienes or CFCs is absent
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    6,00 µm
  • Ø int.:
    0,53 mm
  • Length:
    30 m
  • Seq:
    04
  • Phase:
    CP-SilicaPLOT
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.