Solid phase extraction cartridges, Bond Elut™ CBA
Straight barrel cartridge, CBA, 60 Å, 3 ml, 200 mg
Catalog # VARI12102124
Supplier: VARIAN
Jump to:
Product Details & Documents
CBA is a mid-polarity sorbent and weak cation exchanger (pKa 4,8). It can be used with a wider range of counter-ions than lower pKa sorbents like SCX and will demonstrate easier elution of quaternary amine functionalised analytes.
- Cation exchange with no need for extreme basic conditions
- Wider selectivity range provides more eluent options
- Polar or non-polar depending on matrix or solvent
Specifications
- Pore size:60 Å
- Capacity:3 ml
- Description:Straight barrel cartridge
- Seq:06
- Bed weight:200 mg
- Phase:CBA
- Carbon load:7,4%
- Cat. No.:VARI12102124
- Endcapped:Yes
- Surface area:500 m²/g



