Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Capillary columns, CP-FFAP CB

on 7" cage, Capillary, CP-FFAP CB, 1,00 µm, 0,53 mm, 25 m
Catalog # 568-0700
Supplier:   VARIAN
Capillary columns, CP-FFAP CB
Catalog # 568-0700
Supplier:  VARIAN
Capillary columns, CP-FFAP CB
Capillary columns, CP-FFAP CB

on 7" cage, Capillary, CP-FFAP CB, 1,00 µm, 0,53 mm, 25 m

Price
1 190,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Columns for free fatty acids in dairy products.

  • Ideal for flavors, aromas and free fatty acids C₁ to C₂₆
  • Separates C₂ to C₂₄ acids in one run without derivatisation, saving time
  • Water and solvent resistant
  • Chemically-bonded

Temperature limits: 250/275 °C.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    1,00 µm
  • Ø int.:
    0,53 mm
  • Description:
    on 7" cage
  • Length:
    25 m
  • Seq:
    03
  • Phase:
    CP-FFAP CB
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.