Capillary columns, CP-FFAP CB
on 5" cage, Capillary, CP-FFAP CB, 0,30 µm, 0,32 mm, 25 m
Catalog # 568-0699
Supplier: VARIAN
Jump to:
Product Details & Documents
Columns for free fatty acids in dairy products.
- Ideal for flavors, aromas and free fatty acids C₁ to C₂₆
- Separates C₂ to C₂₄ acids in one run without derivatisation, saving time
- Water and solvent resistant
- Chemically-bonded
Temperature limits: 250/275 °C.
Specifications
- Column Format:Capillary
- Film thickness:0,30 µm
- Ø int.:0,32 mm
- Description:on 5" cage
- Length:25 m
- Seq:04
- Phase:CP-FFAP CB



