Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Preparative HPLC columns, Dynamax

Dynamax column hardware kits, end fittings kit no.1, 41,4 mm ID
Catalog # VARIR000083840
Supplier:   VARIAN
Preparative HPLC columns, Dynamax
Catalog # VARIR000083840
Supplier:  VARIAN
Preparative HPLC columns, Dynamax

Dynamax column hardware kits, end fittings kit no.1, 41,4 mm ID

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

The Dynamax preparative column hardware utilizes a patented dynamic axial compression (DAC) design and is the ideal format for the development and optimization of a high throughput or high yield purification.

  • Modular design with reusable end fittings reduces hardware costs
  • Three internal diameters of 10 mm, 21,4 mm and 41,4 mm for easy scale up
  • Integral guard column option for longer column lifetimes with complex samples
  • Kit 1 contains the end fittings for using the Dynamax column without a guard module
  • Kit 2 contains all the parts needed to operate with a protective guard module
  • Guard coupling assembly parts kit to upgrade the Kit 1 to Kit 2
  • Standalone guard holder is essential when the guard column is used as a short preparative column

DAC principle of operation maintains packed bed integrity and improves column performance over an extended period of time with a reduction in operating costs.

Dynamax columns are offered as compression modules (cartridges) onto which separate axial compression end fittings are fitted. This provides a means of eliminating voids that may form at the column inlet during use and also enables the end fittings to be reused. When changing the column it is only necessary to replace the compression module with one of a similar internal diameter.

Specifications
  • Description:
    Dynamax column hardware kits, end fittings kit no.1, 41,4 mm ID
  • Seq:
    03