Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Capillary columns, select silanes

Column, silane, temp. limits 0 to 270/300 °C, Capillary, Select Silanes, 1,80 µm, 0,32 mm, 30 m
Catalog # VARICP7434
Supplier:   VARIAN
Capillary columns, select silanes
Catalog # VARICP7434
Supplier:  VARIAN
Capillary columns, select silanes

Column, silane, temp. limits 0 to 270/300 °C, Capillary, Select Silanes, 1,80 µm, 0,32 mm, 30 m

Price
1 020,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Select Silanes column is a stabilized trifluoropropyl-methyl polysiloxane phase optimized for silanes determination. The Select Silanes column has a very thick film, resulting in high capacity and retention for highly volatile silanes.

  • High capacity and retention provide optimized productivity for silane analysis
  • Low bleed analysis to ppm levels for best detection limits and most accurate results
  • Reduced surface activity provides better peak shape for more reliable data
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    1,80 µm
  • Ø int.:
    0,32 mm
  • Description:
    Column, silane, temp. limits 0 to 270/300 °C
  • Length:
    30 m
  • Seq:
    01
  • Phase:
    Select Silanes