Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary columns, Select Al₂O₃ MAPD

Capillary columns, Select Al₂O₃ MAPD

Temperature limits -100 to 200/200 °C, 7 in cage, Capillary, Select Al₂O₃ MAPD, 0,32 mm, 25 m
Catalog # VARICP7433
Supplier:   VARIAN
Capillary columns, Select Al₂O₃ MAPD
Catalog # VARICP7433
Supplier:  VARIAN
Capillary columns, Select Al₂O₃ MAPD
Capillary columns, Select Al₂O₃ MAPD

Temperature limits -100 to 200/200 °C, 7 in cage, Capillary, Select Al₂O₃ MAPD, 0,32 mm, 25 m

Price
1 080,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The select Al₂O₃ MAPD is an aluminum oxide PLOT column for the analysis of reactive hydrocarbons and is especially targeted towards the response for methyl acetylene and propadiene (MAPD).

  • Two-fold improvement of sensitivity for MAPD decreases detection limits
  • Faster run times improve operating efficiency
  • Improved responses from polar hydrocarbons for better data accuracy
  • Stable up to 200 °C for hydrocarbons
  • Delivers up to a two-fold higher response for MAPD
Specifications
  • Column Format:
    Capillary
  • Ø int.:
    0,32 mm
  • Description:
    Temperature limits -100 to 200/200 °C, 7 in cage
  • Length:
    25 m
  • Phase:
    Select Al₂O₃ MAPD