Capillary columns, Select Al₂O₃ MAPD
Temperature limits -100 to 200/200 °C, 7 in cage, Capillary, Select Al₂O₃ MAPD, 0,32 mm, 50 m
Catalog # VARICP7431
Supplier: VARIAN
Jump to:
Product Details & Documents
The select Al₂O₃ MAPD is an aluminum oxide PLOT column for the analysis of reactive hydrocarbons and is especially targeted towards the response for methyl acetylene and propadiene (MAPD).
- Two-fold improvement of sensitivity for MAPD decreases detection limits
- Faster run times improve operating efficiency
- Improved responses from polar hydrocarbons for better data accuracy
- Stable up to 200 °C for hydrocarbons
- Delivers up to a two-fold higher response for MAPD
Specifications
- Column Format:Capillary
- Ø int.:0,32 mm
- Description:Temperature limits -100 to 200/200 °C, 7 in cage
- Length:50 m
- Phase:Select Al₂O₃ MAPD
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



