Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary columns for ASTM method

Capillary columns for ASTM method

Columns used for cumene analysis, Capillary, 0,53 mm, 50 m
Artikelnummer VARICP7428
Hersteller:   VARIAN
Capillary columns for ASTM method
Artikelnummer VARICP7428
Hersteller:  VARIAN
Capillary columns for ASTM method

Columns used for cumene analysis, Capillary, 0,53 mm, 50 m

Preis
2 320,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Column Format:
    Capillary
  • Ø int.:
    0,53 mm
  • Description:
    Columns used for cumene analysis
  • Length:
    50 m
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.