Capillary Columns, VF-1ms
on 7" cage, Capillary, VF-1ms, 0,50 µm, 0,53 mm, 30 m
Catalog # 568-0750
Supplier: VARIAN
Jump to:
Product Details & Documents
VF-1ms is a highly inert, non-polar, low bleed GC column providing increased sensitivity over a broad array of applications.
- Lowest guaranteed bleed specification for trace analysis with MS
- Wide range of applications ensures near universal applicability
- Highly inert for accurate analysis, even at trace levels
100% dimethylpolysiloxane.
Temperature limits: –60 to +325/350 °C.
Similar phases: Rtx-1ms, Rxi-1ms, MDN-1, AT-1, ZB-1ms, Equity-1.
Specifications
- Column Format:Capillary
- Film thickness:0,50 µm
- Ø int.:0,53 mm
- Description:on 7" cage
- Length:30 m
- Seq:35
- Phase:VF-1ms
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



