Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Capillary columns, VF-5ms

Capillary, VF-5ms, 1,50 µm, 0,53 mm, 30 m
Catalog # VARICP8976
Supplier:   VARIAN
Capillary columns, VF-5ms
Catalog # VARICP8976
Supplier:  VARIAN
Capillary columns, VF-5ms
Capillary columns, VF-5ms

Capillary, VF-5ms, 1,50 µm, 0,53 mm, 30 m

Price
1 050,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

VF-5ms is a highly inert 5% phenyl-methyl column for increased sensitivity, accuracy and instrument uptime.

  • Excellent selectivity for aromatic compounds
  • Minimal column bleed improves sensitivity
  • Individual test certificates guarantee performance
  • Applicable for a wide range of semi-polar and even polar components, such as phenols

The columns have the lowest guaranteed bleed specification of 1 pA @ 325 °C (30 m, 0,25 mm, 0,25 µm).

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    1,50 µm
  • Ø int.:
    0,53 mm
  • Length:
    30 m
  • Seq:
    28
  • Phase:
    VF-5ms
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.